Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214921
  • Mfr #: 1605078111
$279.13
  • Pitch Diameter Limit: H11
  • List Number: 16050
  • Overall Length: 4 29/32 in
See full product details
This item ships free.

Osg #1605078111 Specifications

  • Zoro #: G0214921
  • Mfr #: 1605078111
Pitch Diameter Limit: H11 List Number: 16050
Overall Length: 4 29/32 in Tap Thread Type: UNF
Tap Dimension Type: Inch Tap Chamfer: Bottoming
Shank Dia.: 11/16 in Tap Material: Cobalt
Thread Length: 1 1/16 in Number of Flutes: 0
Tap Thread Size: 7/8"-14 Thread Direction: Right Hand
Tap Finish: TiCN Tap Style: Thread Forming
Item: Thread Forming Tap Number of Pieces: 1
Tap Grouping: Standards: DIN
Includes: Tap Size: 7/8"
Series: 16050 Cutting Direction - Machining: Right Hand
Application: Head Style:
SAE or Metric: Package Quantity:
Thread Type: Tap Shank Standard: ANSI
Square Size: 0.5230 in Primary Material Application: All Materials
Secondary Material Application ISO Code: H, S Tap Length Standard: DIN
Thread Standard: UNF Spiral Direction: Neutral
Primary Material Application ISO Code: H, K, M, N, P 55% Thread Drill Size: 21.50mm
Shank Length: 2 1/4 in Extended Neck: No
Thread Size: 7/8"-14 Class of Fit: 2B
Thread Limit: H11 75% Thread Drill Size: 21.30 mm
Coolant Fed: Coolant Through 65% Thread Drill Size: 27/32 in
Threads per Inch: 14 Secondary Material Application: Hardened Steel, Nickel, Titanium
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Material Grade - Machining: 16050
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605078111