Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214912
  • Mfr #: 1605078149
$279.13
  • Pitch Diameter Limit: H8
  • Number of Flutes: 0
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1605078149 Specifications

  • Zoro #: G0214912
  • Mfr #: 1605078149
Pitch Diameter Limit: H8 Number of Flutes: 0
Tap Style: Thread Forming Thread Length: 1 1/16 in
Tap Material: Cobalt Thread Direction: Right Hand
Tap Finish: TiCN List Number: 16050
Shank Dia.: 11/16 in Overall Length: 4 29/32 in
Tap Thread Type: UNF Tap Thread Size: 7/8"-14
Number of Pieces: 1 Tap Dimension Type: Inch
Item: Thread Forming Tap Tap Chamfer: Plug
Tap Grouping: Includes:
Standards: DIN Tap Size: 7/8"
Cutting Direction - Machining: Right Hand Series: 16050
Thread Type: SAE or Metric:
Application: Head Style:
Package Quantity: Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 2 1/4 in
Spiral Direction: Neutral Tap Shank Standard: ANSI
65% Thread Drill Size: 27/32 in Threads per Inch: 14
Coolant Fed: Coolant Through Square Size: 0.5230 in
Secondary Material Application ISO Code: H, S 55% Thread Drill Size: 21.50mm
Thread Limit: H8 Primary Material Application: All Materials
Class of Fit: 3B 75% Thread Drill Size: 21.30 mm
Thread Standard: UNF Material Grade - Machining: 16050
Primary Material Application ISO Code: H, K, M, N, P Extended Neck: No
Tap Length Standard: DIN Thread Size: 7/8"-14
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H8, Class of Fit 3B, Tap Length Standard DIN

Reviews of Osg #1605078149