Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216461
  • Mfr #: 1625078149
$251.32
  • Number of Flutes: 0
  • List Number: 16250
  • Tap Chamfer: Plug
See full product details
This item ships free.

Osg #1625078149 Specifications

  • Zoro #: G0216461
  • Mfr #: 1625078149
Number of Flutes: 0 List Number: 16250
Tap Chamfer: Plug Tap Dimension Type: Inch
Tap Thread Type: UNF Item: Thread Forming Tap
Tap Finish: TiCN Tap Thread Size: 7/8"-14
Overall Length: 4 29/32 in Pitch Diameter Limit: H11
Shank Dia.: 0.6970 in Tap Style: Thread Forming
Thread Direction: Right Hand Thread Length: 1.1100 in
Tap Material: Cobalt Number of Pieces: 1
Standards: DIN Tap Size: 7/8"
Series: 16250 Cutting Direction - Machining: Right Hand
Spiral Direction: Neutral 55% Thread Drill Size: 21.50mm
Thread Standard: UNF Tap Shank Standard: ANSI
Thread Size: 7/8"-14 Primary Material Application ISO Code: H, M, N, P
Secondary Material Application ISO Code: H, S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck: Yes Material Grade - Machining: 16250
65% Thread Drill Size: 27/32 in Thread Limit: H11
Class of Fit: 2B Features: Produces No Chips
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Secondary Material Application: Hardened Steel, Nickel, Titanium Threads per Inch: 14
Square Size: 0.5220 in Shank Length: 2.2820 in
75% Thread Drill Size: 21.30 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1.1100 in, 75 Percent Thread Drill Size 21.30 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625078149