Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215037
  • Mfr #: 1605078941
$279.13
  • List Number: 16050
  • Overall Length: 5 1/2 in
  • Item: Thread Forming Tap
See full product details
This item ships free.

Osg #1605078941 Specifications

  • Zoro #: G0215037
  • Mfr #: 1605078941
List Number: 16050 Overall Length: 5 1/2 in
Item: Thread Forming Tap Tap Thread Size: 7/8"-9
Shank Dia.: 11/16 in Tap Style: Thread Forming
Tap Thread Type: UNC Tap Chamfer: Plug
Tap Material: Cobalt Tap Finish: TiCN
Thread Direction: Right Hand Tap Dimension Type: Inch
Pitch Diameter Limit: H11 Number of Flutes: 0
Thread Length: 1 1/16 in Number of Pieces: 1
Includes: Tap Grouping:
Standards: DIN Tap Size: 7/8"
Cutting Direction - Machining: Right Hand Series: 16050
Application: Package Quantity:
Thread Type: Head Style:
SAE or Metric: Threads per Inch: 9
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, K, M, N, P
Square Size: 0.5230 in Spiral Direction: Neutral
Material Grade - Machining: 16050 Coolant Fed: Coolant Through
Class of Fit: 2B Thread Standard: UNC
55% Thread Drill Size: 21.10mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Shank Length: 2 27/32 in 75% Thread Drill Size: 20.75 mm
Primary Material Application: All Materials Thread Size: 7/8"-9
65% Thread Drill Size: 21.00mm Thread Limit: H11
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Tap Shank Standard: ANSI
Extended Neck: No Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 20.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605078941