Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216470
  • Mfr #: 1625078911
$251.32
  • Thread Direction: Right Hand
  • Tap Finish: TiCN
  • Overall Length: 5 1/2 in
See full product details
This item ships free.

Osg #1625078911 Specifications

  • Zoro #: G0216470
  • Mfr #: 1625078911
Thread Direction: Right Hand Tap Finish: TiCN
Overall Length: 5 1/2 in Number of Flutes: 0
List Number: 16250 Item: Thread Forming Tap
Tap Thread Size: 7/8"-9 Thread Length: 1 1/16 in
Tap Style: Thread Forming Tap Chamfer: Bottoming
Shank Dia.: 11/16 in Tap Thread Type: UNC
Tap Dimension Type: Inch Tap Material: Cobalt
Pitch Diameter Limit: H11 Number of Pieces: 1
Standards: DIN Tap Size: 7/8"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Size: 7/8"-9 Extended Neck: Yes
Spiral Direction: Neutral Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code: H, M, N, P Thread Standard: UNC
Shank Length: 2 27/32 in 65% Thread Drill Size: 21.00mm
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Thread Limit: H11 Class of Fit: 2B
Secondary Material Application ISO Code: H, S Features: Produces No Chips
Square Size: 0.5220 in 55% Thread Drill Size: 21.10mm
Material Grade - Machining: 16250 Tap Shank Standard: ANSI
75% Thread Drill Size: 20.75 mm Threads per Inch: 9
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 20.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625078911