Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216452
  • Mfr #: 1625078941
$251.32
  • Tap Dimension Type: Inch
  • Item: Thread Forming Tap
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1625078941 Specifications

  • Zoro #: G0216452
  • Mfr #: 1625078941
Tap Dimension Type: Inch Item: Thread Forming Tap
Number of Flutes: 0 Tap Material: Cobalt
Thread Length: 1 1/16 in Pitch Diameter Limit: H11
Tap Thread Type: UNC Shank Dia.: 11/16 in
Thread Direction: Right Hand Tap Chamfer: Plug
Tap Thread Size: 7/8"-9 Tap Finish: TiCN
Tap Style: Thread Forming List Number: 16250
Number of Pieces: 1 Overall Length: 5 1/2 in
Standards: DIN Tap Size: 7/8"
Cutting Direction - Machining: Right Hand Series: 16250
55% Thread Drill Size: 21.10mm Material Grade - Machining: 16250
Class of Fit: 2B Square Size: 0.5220 in
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Shank Length: 2 27/32 in
Features: Produces No Chips Tap Shank Standard: ANSI
Thread Limit: H11 Thread Standard: UNC
75% Thread Drill Size: 20.75 mm Coolant Fed: Non-Coolant Through
Threads per Inch: 9 Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Hardened Steel, Nickel, Titanium Spiral Direction: Neutral
Extended Neck: Yes Tap Length Standard: DIN
Secondary Material Application ISO Code: H, S Thread Size: 7/8"-9
65% Thread Drill Size: 21.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 20.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625078941