Osg
Thread Forming Tap, 7/8"-9, Modified Bottoming, TiCN, 0 Flutes
- Zoro #: G9302447
- Mfr #: 1626005108
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Forming Tap
- Tap Thread Size: 7/8"-9
- Tap Chamfer: Modified Bottoming
- Tap Finish: TiCN
- Number of Flutes: 0
- Tap Grouping: Tap
- Thread Length: 2-1/2"
- Thread Direction: Right Hand
$303.00
Subtotal: $303.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Osg #1626005108 Specifications
- Zoro #: G9302447
- Mfr #: 1626005108
- Item: Thread Forming Tap
- Tap Thread Size: 7/8"-9
- Tap Chamfer: Modified Bottoming
- Tap Finish: TiCN
- Number of Flutes: 0
- Tap Grouping: Tap
- Thread Length: 2-1/2"
- Thread Direction: Right Hand
- Pitch Diameter Limit: H7
- Tap Material: Cobalt
- List Number: 16260
- Overall Length: 5-1/2"
- Number of Pieces: 1
- Shank Dia.: 0.800"
- Tap Style: Thread Forming
- Tap Dimension Type: Inch
- Tap Size: 7/8"
- Tap Thread Type: UNC
- Cutting Direction - Machining: Right Hand
- Series: 16260
- 55% Thread Drill Size: 51/64 in
- Material Grade - Machining: 16260
- Class of Fit: 3B
- Thread Size: 7/8"-9
- Spiral Direction: Neutral
- Extended Neck: No
- Tap Shank Standard: ANSI
- Shank Length: 3 17/64 in
- Square Size: 0.6000 in
- Secondary Material Application ISO Code: H, S
- Shank Type - Machining: Straight
- Thread Limit: H7
- Thread Standard: UNC
- Measurement System: Fractional Inch
- Secondary Material Application: Hardened Steel, Nickel, Titanium
- Primary Material Application ISO Code: H, M, N, P
- Features: 40-50% Less Machining Torque, Fluteless Forming Tap
- Coolant Fed: Non-Coolant Through
- Tap Length Standard: DIN
- 65% Thread Drill Size: 25/32 in
- Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
- 75% Thread Drill Size: 19.50 mm
- Threads per Inch: 9
- Helix Angle: 0 Degrees
- Country of Origin (subject to change): Japan
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 2 9/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 7/64 in, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H7, Class of Fit 3B, Number of Flutes 0
Reviews of Osg #1626005108
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OSG Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes 1400108405
- OSG Thread Forming Tap, 5/8"-11, Bottoming, TiCN, 0 Flutes 1400149908
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes 1400135101
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes 1400136801
- OSG Thread Forming Tap, 1/2"-20, Plug, TiN, 0 Flutes 1400145505
- OSG Thread Forming Tap, 5/8"-18, Modified Bottoming, TiCN, 0 Flutes 1625058187
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes 1400105100
- OSG Thread Forming Tap, #1-72, Bottoming, TiCN, 0 Flutes 1400101608
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes 1410105600
- PROTOTYP HSS-E-PM machine thread formers, TC420-M3-E0-WW60BA, thread profile - TC420-M3-E0-WW60BA
- OSG Thread Forming Tap, M16-2.00, Bottoming, V, 0 Flutes 1615016212
- Osg Thread Forming Taps