Osg
Thread Forming Tap, #8-32, Modified Bottoming, V, 0 Flutes
- Mfr # 1400114506
- Zoro # G0218869
$14.99
/ea
Subtotal: $14.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Modified Bottoming
- Tap Finish V
- Number of Flutes 0
- Shank Dia. 0.168"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- OSG Thread Forming Tap, 1/2"-20, Plug, TiCN, 0 Flutes 1400145408
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes 1410104405
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes 1410108108
- OSG Thread Forming Tap, 7/16"-20, Plug, Oxide, 0 Flutes 1400142501
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes 1400155301
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes 1400128008
- OSG Thread Forming Tap, #10-32, Modified Bottoming, V, 0 Flutes 1400120706
- OSG Thread Forming Tap, #10-32, Modified Bottoming, V, 0 Flutes 1400120406
- OSG Thread Forming Tap, #10-32, Modified Bottoming, V, 0 Flutes 1400120506
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes 1400157408
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex Z3122
- Osg Taps