Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216017
  • Mfr #: 1625083615
$48.51
  • List Number: 16250
  • Tap Thread Type: UNF
  • Item: Thread Forming Tap
See full product details
Orders over $75 ship free.

Osg #1625083615 Specifications

  • Zoro #: G0216017
  • Mfr #: 1625083615
List Number: 16250 Tap Thread Type: UNF
Item: Thread Forming Tap Thread Length: 3/8 in
Tap Finish: TiCN Tap Material: Cobalt
Pitch Diameter Limit: H5 Tap Style: Thread Forming
Tap Thread Size: #8-36 Shank Dia.: 5/32 in
Overall Length: 2 1/2 in Number of Flutes: 0
Tap Dimension Type: Inch Thread Direction: Right Hand
Number of Pieces: 1 Tap Chamfer: Bottoming
Standards: DIN Tap Size: #8
Cutting Direction - Machining: Right Hand Series: 16250
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Secondary Material Application ISO Code: H, S
75% Thread Drill Size: #25 65% Thread Drill Size: #24
Thread Limit: H5 Primary Material Application ISO Code: H, M, N, P
Square Size: 0.1310 in Tap Length Standard: DIN
Features: Produces No Chips Extended Neck: Yes
Thread Size: #8-36 Spiral Direction: Neutral
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16250
55% Thread Drill Size: 3.90mm Class of Fit: 2B
Tap Shank Standard: ANSI Coolant Fed: Non-Coolant Through
Thread Standard: UNF Threads per Inch: 36
Shank Length: 1 5/8 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625083615