Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214477
  • Mfr #: 1605091140
$158.62
  • Tap Thread Type: UNC
  • Tap Style: Thread Forming
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1605091140 Specifications

  • Zoro #: G0214477
  • Mfr #: 1605091140
Tap Thread Type: UNC Tap Style: Thread Forming
Thread Direction: Right Hand Tap Dimension Type: Inch
Tap Finish: TiCN Thread Length: 13/16 in
Pitch Diameter Limit: H10 Tap Material: Cobalt
Tap Thread Size: 9/16"-12 Tap Chamfer: Plug
List Number: 16050 Overall Length: 4 21/64 in
Item: Thread Forming Tap Shank Dia.: 27/64 in
Number of Pieces: 1 Number of Flutes: 0
Standards: DIN Tap Size: 9/16"
Cutting Direction - Machining: Right Hand Series: 16050
Thread Limit: H10 Primary Material Application: All Materials
55% Thread Drill Size: 17/32 in Coolant Fed: Coolant Through
Threads per Inch: 12 75% Thread Drill Size: 13.20 mm
Thread Standard: UNC Thread Size: 9/16"-12
Tap Shank Standard: ANSI Secondary Material Application ISO Code: H, S
Square Size: 0.3220 in Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Class of Fit: 2B Tap Length Standard: DIN
65% Thread Drill Size: 13.30mm Material Grade - Machining: 16050
Primary Material Application ISO Code: H, K, M, N, P Secondary Material Application: Hardened Steel, Nickel, Titanium
Spiral Direction: Neutral Extended Neck: No
Shank Length: 2 11/32 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605091140