Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216148
  • Mfr #: 1625091147
$142.66
  • Tap Thread Size: 9/16"-12
  • Shank Dia.: 27/64 in
  • Tap Thread Type: UNC
See full product details
This item ships free.

Osg #1625091147 Specifications

  • Zoro #: G0216148
  • Mfr #: 1625091147
Tap Thread Size: 9/16"-12 Shank Dia.: 27/64 in
Tap Thread Type: UNC Thread Direction: Right Hand
Pitch Diameter Limit: H10 Number of Pieces: 1
Tap Material: Cobalt Tap Chamfer: Plug
Overall Length: 4 21/64 in Thread Length: 13/16 in
Tap Dimension Type: Inch Number of Flutes: 0
Tap Finish: TiCN Item: Thread Forming Tap
Tap Style: Thread Forming List Number: 16250
Standards: DIN Tap Size: 9/16"
Cutting Direction - Machining: Right Hand Series: 16250
75% Thread Drill Size: 13.20 mm 65% Thread Drill Size: 13.30mm
Material Grade - Machining: 16250 Thread Size: 9/16"-12
Thread Limit: H7 Square Size: 0.3220 in
Secondary Material Application ISO Code: H, S Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, N, P Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 17/32 in Extended Neck: Yes
Tap Shank Standard: ANSI Secondary Material Application: Hardened Steel, Nickel, Titanium
Features: Produces No Chips Class of Fit: 3B
Thread Standard: UNC Threads per Inch: 12
Spiral Direction: Neutral Shank Length: 2 11/32 in
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H7, Class of Fit 3B, Tap Length Standard DIN

Reviews of Osg #1625091147