Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214459
  • Mfr #: 1605091840
$158.62
  • Tap Material: Cobalt
  • Tap Dimension Type: Inch
  • Overall Length: 3 15/16 in
See full product details
This item ships free.

Osg #1605091840 Specifications

  • Zoro #: G0214459
  • Mfr #: 1605091840
Tap Material: Cobalt Tap Dimension Type: Inch
Overall Length: 3 15/16 in List Number: 16050
Tap Thread Type: UNF Tap Style: Thread Forming
Shank Dia.: 27/64 in Pitch Diameter Limit: H10
Thread Length: 13/16 in Tap Finish: TiCN
Tap Chamfer: Plug Number of Flutes: 0
Thread Direction: Right Hand Tap Thread Size: 9/16"-18
Item: Thread Forming Tap Number of Pieces: 1
Includes: Standards: DIN
Tap Grouping: Tap Size: 9/16"
Cutting Direction - Machining: Right Hand Series: 16050
SAE or Metric: Head Style:
Application: Package Quantity:
Thread Type: Shank Length: 1 15/16 in
55% Thread Drill Size: 13.75mm Thread Limit: H10
Material Grade - Machining: 16050 Tap Length Standard: DIN
Thread Size: 9/16"-18 Secondary Material Application ISO Code: H, S
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Coolant Fed: Coolant Through
65% Thread Drill Size: 13.65mm Extended Neck: No
Tap Shank Standard: ANSI Spiral Direction: Neutral
Thread Standard: UNF Class of Fit: 2B
Primary Material Application: All Materials 75% Thread Drill Size: 13.55 mm
Square Size: 0.3220 in Threads per Inch: 18
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application ISO Code: H, K, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605091840