Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 9/16"-18, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216218
  • Mfr #: 1625091810
$142.66
  • Overall Length: 3 15/16 in
  • Tap Material: Cobalt
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1625091810 Specifications

  • Zoro #: G0216218
  • Mfr #: 1625091810
Overall Length: 3 15/16 in Tap Material: Cobalt
Thread Direction: Right Hand Thread Length: 13/16 in
List Number: 16250 Pitch Diameter Limit: H10
Tap Thread Type: UNF Shank Dia.: 27/64 in
Tap Dimension Type: Inch Tap Chamfer: Bottoming
Tap Finish: TiCN Number of Pieces: 1
Tap Thread Size: 9/16"-18 Tap Style: Thread Forming
Item: Thread Forming Tap Number of Flutes: 0
Includes: Tap Grouping:
Standards: DIN Tap Size: 9/16"
Series: 16250 Cutting Direction - Machining: Right Hand
Package Quantity: SAE or Metric:
Application: Thread Type:
Head Style: 65% Thread Drill Size: 13.65mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application ISO Code: H, M, N, P
Spiral Direction: Neutral Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S Material Grade - Machining: 16250
Extended Neck: Yes Shank Length: 1 31/32 in
Thread Size: 9/16"-18 Thread Standard: UNF
Square Size: 0.3220 in 75% Thread Drill Size: 13.55 mm
Thread Limit: H10 Threads per Inch: 18
Coolant Fed: Non-Coolant Through Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Length Standard: DIN Features: Produces No Chips
55% Thread Drill Size: 13.75mm Class of Fit: 2B
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625091810