Osg

Thread Forming Tap, 9/16"-18, Modified Bottoming, TiCN, 0 Flutes

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Thread Forming Tap
  • Tap Thread Size: 9/16"-18
  • Tap Chamfer: Modified Bottoming
  • Tap Finish: TiCN
  • Number of Flutes: 0
  • List Number: 16260
  • Tap Dimension Type: Inch
  • Tap Grouping: Tap
See full product details
$209.09

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Osg #1626004108 Specifications

  • Item: Thread Forming Tap
  • Tap Thread Size: 9/16"-18
  • Tap Chamfer: Modified Bottoming
  • Tap Finish: TiCN
  • Number of Flutes: 0
  • List Number: 16260
  • Tap Dimension Type: Inch
  • Tap Grouping: Tap
  • Shank Dia.: 0.480"
  • Overall Length: 4"
  • Pitch Diameter Limit: H7
  • Thread Direction: Right Hand
  • Number of Pieces: 1
  • Tap Thread Type: UNF
  • Thread Length: 1-13/16"
  • Tap Material: Cobalt
  • Tap Style: Thread Forming
  • Tap Size: 9/16"
  • Series: 16260
  • Cutting Direction - Machining: Right Hand
  • Tap Length Standard: DIN
  • Thread Standard: UNF
  • Material Grade - Machining: 16260
  • 55% Thread Drill Size: 13.25 mm
  • Features: 40-50% Less Machining Torque, Fluteless Forming Tap
  • Thread Limit: H7
  • Square Size: 0.3590 in
  • Spiral Direction: Neutral
  • Shank Length: 1 51/64 in
  • Measurement System: Fractional Inch
  • Secondary Material Application: Hardened Steel, Nickel, Titanium
  • Secondary Material Application ISO Code: H, S
  • Coolant Fed: Non-Coolant Through
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
  • Class of Fit: 3B
  • Thread Size: 9/16"-18
  • Extended Neck: No
  • Threads per Inch: 18
  • Tap Shank Standard: ANSI
  • 65% Thread Drill Size: 33/64 in
  • 75% Thread Drill Size: 12.90 mm
  • Shank Type - Machining: Straight
  • Primary Material Application ISO Code: H, M, N, P
  • Helix Angle: 0 Degrees
  • Country of Origin (subject to change): Japan

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 53/64 in, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H7, Class of Fit 3B, Number of Flutes 0

Reviews of Osg #1626004108

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.