Thread Forming Tap, Bottom, 1/4-20, S/O

OSG| Zoro #: G0678955| Mfr #: 1400126401

$12.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678955 Mfr #: 1400126401
Tap Dimension Type: InchTap Style: Thread Forming
Number of Pieces: 1Tap Chamfer: Bottoming
List Number: 14001Thread Direction: Right Hand
Tap Material: CobaltItem: Tap
Standards: ANSITap Grouping: Tap
Tap Thread Size: 1/4"-20Tap Thread Type: UNC
Tap Finish: OxidePitch Diameter Limit: H6
Shank Dia.: 0.255"Thread Length: 1"
Overall Length: 2-1/2"Number of Flutes: 0
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H6, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews