Thread Forming Tap, Bottom, #2-56, TiN

OSG |Zoro #: G1766414|Mfr #: 1400102505

$19.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766414 Mfr #: 1400102505
Tap Dimension Type: InchTap Material: Cobalt
Tap Style: Thread FormingNumber of Pieces: 1
List Number: 14001Thread Direction: Right Hand
Tap Chamfer: BottomingItem: Tap
Standards: ANSIPitch: 56
Overall Length: 1-3/4"Number of Flutes: 0
Tap Thread Type: UNCTap Finish: TiN
Pitch Diameter Limit: H2Shank Dia.: 0.141"
Tap Size: #2Thread Length: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Size #2, Pitch 56, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-3/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews