DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Thread Forming Tap, Bottom, #4-40, S/O

OSG| Zoro #: G0320381| Mfr #: 1400105601

$15.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320381 Mfr #: 1400105601
Tap Dimension Type: InchTap Style: Thread Forming
Number of Pieces: 1Tap Chamfer: Bottoming
List Number: 14001Thread Direction: Right Hand
Tap Material: CobaltItem: Tap
Standards: ANSITap Grouping: Tap
Pitch Diameter Limit: H6Shank Dia.: 0.141"
Thread Length: 9/16"Overall Length: 1-7/8"
Number of Flutes: 0Tap Thread Size: #4-40
Tap Thread Type: UNCTap Finish: Oxide
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H6, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews