Osg
Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes
Mfr # 1405003908
Zoro # G0785881
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 0.141"
Explore More Products
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes 2868900
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes 1400135305
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes 1636000608
- OSG Thread Forming Tap, M14-1.50, Bottoming, V, 0 Flutes 1635014511
- OSG Thread Forming Tap, M36-4.00, Modified Bottoming, V, 0 Flutes 1635036411
- OSG Thread Forming Tap, #1-72, Modified Bottoming, TiCN, 0 Flutes 1625001723
- OSG Thread Forming Tap, M4-0.70, Plug, TiN, 0 Flutes 1410102805
- OSG Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes 1410103200
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes 2867408
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes 1400102805
- TA INTERNATIONAL COLTD Rethread Tap 14Mm X 1.25 Tap Discount Tire TA-E3008-04
- Osg Thread Forming Taps