Gift buying made easy: Shop Zoro.com Gift Certificates

Thread Forming Tap, Bottom, #8-32, TiCN

OSG| Zoro #: G1255712| Mfr #: 1405004408

$33.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255712 Mfr #: 1405004408
Tap Dimension Type: InchTap Style: Thread Forming
Number of Pieces: 1Tap Chamfer: Bottoming
Thread Direction: Right HandItem: Tap
Number of Flutes: 0Standards: ANSI
Tap Grouping: TapTap Style: Thread Forming
Shank Dia.: 0.168"List Number: 14050
Thread Length: 3/4"Overall Length: 2-1/8"
Tap Thread Size: #8-32Tap Thread Type: UNC
Tap Finish: TiCNTap Material: Powdered Metal
Pitch Diameter Limit: H3Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews