Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215971
  • Mfr #: 1625012118
$110.72
  • Number of Pieces: 1
  • Tap Finish: TiCN
  • Tap Dimension Type: Inch
See full product details
This item ships free.

Osg #1625012118 Specifications

  • Zoro #: G0215971
  • Mfr #: 1625012118
Number of Pieces: 1 Tap Finish: TiCN
Tap Dimension Type: Inch Thread Direction: Right Hand
List Number: 16250 Tap Thread Size: 1/2"-13
Thread Length: 3/4 in Tap Style: Thread Forming
Shank Dia.: 23/64 in Tap Chamfer: Bottom
Overall Length: 4 21/64 in Pitch Diameter Limit: H8
Tap Thread Type: UNC Item: Thread Forming Tap
Tap Material: Cobalt Number of Flutes: 0
Standards: DIN Tap Size: 1/2"
Series: 16250 Cutting Direction - Machining: Right Hand
Spiral Direction: Neutral Thread Limit: H8
Secondary Material Application ISO Code: H, S Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, N, P Thread Standard: UNC
75% Thread Drill Size: 11.70 mm Class of Fit: 2B
55% Thread Drill Size: 15/32 in 65% Thread Drill Size: 11.80 mm
Features: Produces No Chips Shank Length: 2 3/8 in
Tap Shank Standard: ANSI Secondary Material Application: Hardened Steel, Nickel, Titanium
Extended Neck: Yes Square Size: 0.2740 in
Thread Size: 1/2"-13 Coolant Fed: Non-Coolant Through
Material Grade - Machining: 16250 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch: 13 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625012118