Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215612
  • Mfr #: 1625012817
$52.53
  • Number of Flutes: 0
  • Overall Length: 3 9/64 in
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1625012817 Specifications

  • Zoro #: G0215612
  • Mfr #: 1625012817
Number of Flutes: 0 Overall Length: 3 9/64 in
Thread Direction: Right Hand Tap Finish: TiCN
List Number: 16250 Tap Thread Type: UNF
Tap Dimension Type: Inch Thread Length: 1/2 in
Tap Style: Thread Forming Tap Material: Cobalt
Item: Thread Forming Tap Number of Pieces: 1
Tap Chamfer: Bottom Pitch Diameter Limit: H7
Tap Thread Size: #12-28 Shank Dia.: 7/32 in
Standards: DIN Tap Size: #12
Series: 16250 Cutting Direction - Machining: Right Hand
75% Thread Drill Size: 5.00 mm Primary Material Application ISO Code: H, M, N, P
Features: Produces No Chips Shank Length: 2 in
Extended Neck: Yes Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
Thread Size: #12-28 Square Size: 0.1640 in
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Material Grade - Machining: 16250
Class of Fit: 2B Thread Standard: UNF
Threads per Inch: 28 55% Thread Drill Size: 5.15 mm
Tap Shank Standard: ANSI Thread Limit: H7
65% Thread Drill Size: 5.06 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625012817