Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216087
  • Mfr #: 1625038117
$80.60
  • Shank Dia.: 3/8 in
  • Number of Pieces: 1
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1625038117 Specifications

  • Zoro #: G0216087
  • Mfr #: 1625038117
Shank Dia.: 3/8 in Number of Pieces: 1
Number of Flutes: 0 Tap Thread Size: 3/8"-16
Pitch Diameter Limit: H7 Thread Length: 5/8 in
Tap Dimension Type: Inch Tap Finish: TiCN
List Number: 16250 Tap Chamfer: Bottom
Thread Direction: Right Hand Tap Style: Thread Forming
Overall Length: 3 15/16 in Item: Thread Forming Tap
Tap Material: Cobalt Tap Thread Type: UNC
Standards: DIN Tap Size: 3/8"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Size: 3/8"-16 Secondary Material Application: Hardened Steel, Nickel, Titanium
Features: Produces No Chips Shank Length: 2 11/32 in
65% Thread Drill Size: 8.80 mm 75% Thread Drill Size: 11/32 in
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
55% Thread Drill Size: 8.90 mm Coolant Fed: Non-Coolant Through
Thread Limit: H7 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining: 16250 Primary Material Application ISO Code: H, M, N, P
Thread Standard: UNC Class of Fit: 2B
Square Size: 0.2850 in Spiral Direction: Neutral
Extended Neck: Yes Tap Shank Standard: ANSI
Threads per Inch: 16 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625038117