Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0214967
  • Mfr #: 1615010148
$80.86
  • Tap Thread Type: Metric Fine
  • Thread Direction: Right Hand
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1615010148 Specifications

  • Zoro #: G0214967
  • Mfr #: 1615010148
Tap Thread Type: Metric Fine Thread Direction: Right Hand
Tap Style: Thread Forming Number of Pieces: 1
Tap Finish: TiCN Thread Length: 15.00 mm
Number of Flutes: 0 Tap Dimension Type: Metric
Overall Length: 90.00 mm List Number: 16150
Tap Chamfer: Plug Item: Thread Forming Tap
Shank Dia.: 9.67 mm Tap Material: Cobalt
Tap Thread Size: M10x1.00 Pitch Diameter Limit: D8
Tap Grouping: Standards: DIN
Includes: Tap Size: M10
Series: 16150 Cutting Direction - Machining: Right Hand
SAE or Metric: Application:
Package Quantity: Head Style:
Thread Type: Shank Length: 55.00 mm
Thread Size: M10x1 65% Thread Drill Size: 9.55mm
75% Thread Drill Size: 9.50 mm Thread Limit: D8
Thread Standard: Metric Fine Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code: H, K, M, N, P Square Size: 7.26mm
Coolant Fed: Coolant Through Material Grade - Machining: 16150
55% Thread Drill Size: 9.60mm Secondary Material Application ISO Code: H, S
Thread Pitch: 1.00mm Spiral Direction: Neutral
Primary Material Application: All Materials Extended Neck: No
Tap Shank Standard: ANSI Tap Length Standard: DIN
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1615010148