Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216979
  • Mfr #: 1635010118
$73.39
  • Tap Thread Size: M10x1.00
  • List Number: 16350
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1635010118 Specifications

  • Zoro #: G0216979
  • Mfr #: 1635010118
Tap Thread Size: M10x1.00 List Number: 16350
Number of Pieces: 1 Tap Dimension Type: Metric
Tap Chamfer: Bottoming Tap Material: Cobalt
Shank Dia.: 9.67 mm Item: Thread Forming Tap
Pitch Diameter Limit: D8 Thread Direction: Right Hand
Overall Length: 90.00 mm Number of Flutes: 0
Thread Length: 15.00 mm Tap Style: Thread Forming
Tap Finish: TiCN Tap Thread Type: Metric Fine
Tap Grouping: Includes:
Standards: DIN Tap Size: M10
Cutting Direction - Machining: Right Hand Series: 16350
Application: Thread Type:
Package Quantity: SAE or Metric:
Head Style: Shank Length: 55.00 mm
75% Thread Drill Size: 9.50 mm Square Size: 7.26mm
Material Grade - Machining: 16350 Extended Neck: No
Tap Shank Standard: ANSI Secondary Material Application ISO Code: H, S
Thread Limit: D8 Class of Fit: 6H
Thread Pitch: 1.00mm Coolant Fed: Non-Coolant Through
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Thread Standard: Metric Fine
Spiral Direction: Neutral Secondary Material Application: Hardened Steel, Nickel, Titanium
55% Thread Drill Size: 9.60mm Primary Material Application ISO Code: H, M, N, P
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Thread Size: M10x1 65% Thread Drill Size: 9.55mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635010118