Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0217128
  • Mfr #: 1635010148
$73.39
  • Pitch Diameter Limit: D8
  • Overall Length: 90.00 mm
  • Item: Thread Forming Tap
See full product details
Orders over $75 ship free.

Osg #1635010148 Specifications

  • Zoro #: G0217128
  • Mfr #: 1635010148
Pitch Diameter Limit: D8 Overall Length: 90.00 mm
Item: Thread Forming Tap Tap Thread Size: M10x1.00
Number of Flutes: 0 Shank Dia.: 9.67 mm
Tap Style: Thread Forming Tap Material: Cobalt
Thread Direction: Right Hand Tap Thread Type: Metric Fine
Thread Length: 15.00 mm List Number: 16350
Tap Dimension Type: Metric Tap Chamfer: Plug
Tap Finish: TiCN Number of Pieces: 1
Tap Grouping: Standards: DIN
Includes: Tap Size: M10
Cutting Direction - Machining: Right Hand Series: 16350
Head Style: Thread Type:
SAE or Metric: Package Quantity:
Application: Thread Limit: D8
75% Thread Drill Size: 9.50 mm Secondary Material Application ISO Code: H, S
Thread Size: M10x1 Thread Pitch: 1.00mm
55% Thread Drill Size: 9.60mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction: Neutral Secondary Material Application: Hardened Steel, Nickel, Titanium
Extended Neck: No Primary Material Application ISO Code: H, M, N, P
Tap Shank Standard: ANSI Tap Length Standard: DIN
Material Grade - Machining: 16350 Square Size: 7.26mm
Thread Standard: Metric Fine Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed: Non-Coolant Through Shank Length: 55.00 mm
Class of Fit: 6H 65% Thread Drill Size: 9.55mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635010148