Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.25, Plug, TiCN, 0 Flutes

  • Zoro #: G0214991
  • Mfr #: 1615010149
$80.86
  • Number of Pieces: 1
  • Shank Dia.: 9.67 mm
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1615010149 Specifications

  • Zoro #: G0214991
  • Mfr #: 1615010149
Number of Pieces: 1 Shank Dia.: 9.67 mm
Number of Flutes: 0 Thread Direction: Right Hand
Overall Length: 100.00 mm List Number: 16150
Tap Chamfer: Plug Tap Thread Type: Metric Fine
Pitch Diameter Limit: D9 Tap Style: Thread Forming
Tap Finish: TiCN Item: Thread Forming Tap
Tap Material: Cobalt Tap Thread Size: M10x1.25
Thread Length: 15.00 mm Tap Dimension Type: Metric
Standards: DIN Tap Grouping:
Includes: Tap Size: M10
Series: 16150 Cutting Direction - Machining: Right Hand
Head Style: SAE or Metric:
Thread Type: Package Quantity:
Application: Tap Length Standard: DIN
Material Grade - Machining: 16150 Thread Limit: D9
Coolant Fed: Coolant Through Primary Material Application: All Materials
Thread Standard: Metric Fine 75% Thread Drill Size: U
65% Thread Drill Size: 9.45mm Tap Shank Standard: ANSI
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Secondary Material Application ISO Code: H, S Square Size: 7.26mm
Shank Length: 61.00 mm Extended Neck: No
Thread Size: M10x1.25 Primary Material Application ISO Code: H, K, M, N, P
Spiral Direction: Neutral 55% Thread Drill Size: 3/8 in
Thread Pitch: 1.25mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size U, Thread Limit D9, Tap Length Standard DIN

Reviews of Osg #1615010149