Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.25, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216872
  • Mfr #: 1635010119
$73.50
  • Number of Flutes: 0
  • List Number: 16350
  • Pitch Diameter Limit: D9
See full product details
Orders over $75 ship free.

Osg #1635010119 Specifications

  • Zoro #: G0216872
  • Mfr #: 1635010119
Number of Flutes: 0 List Number: 16350
Pitch Diameter Limit: D9 Item: Thread Forming Tap
Tap Finish: TiCN Shank Dia.: 9.67 mm
Tap Thread Type: Metric Fine Number of Pieces: 1
Thread Length: 15.00 mm Tap Dimension Type: Metric
Tap Style: Thread Forming Overall Length: 100.00 mm
Thread Direction: Right Hand Tap Material: Cobalt
Tap Chamfer: Bottoming Tap Thread Size: M10x1.25
Includes: Standards: DIN
Tap Grouping: Tap Size: M10
Series: 16350 Cutting Direction - Machining: Right Hand
Head Style: Package Quantity:
Application: Thread Type:
SAE or Metric: Shank Length: 61.00 mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Thread Size: M10x1.25 55% Thread Drill Size: 3/8 in
Square Size: 7.26mm Tap Shank Standard: ANSI
Thread Standard: Metric Fine Primary Material Application ISO Code: H, M, N, P
Material Grade - Machining: 16350 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction: Neutral Extended Neck: No
Thread Pitch: 1.25mm 65% Thread Drill Size: 9.45mm
Class of Fit: 6H Coolant Fed: Non-Coolant Through
Thread Limit: D9 75% Thread Drill Size: U
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size U, Thread Limit D9, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635010119