Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.25, Plug, TiCN, 0 Flutes

  • Zoro #: G0217119
  • Mfr #: 1635010149
$73.39
  • Number of Pieces: 1
  • List Number: 16350
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1635010149 Specifications

  • Zoro #: G0217119
  • Mfr #: 1635010149
Number of Pieces: 1 List Number: 16350
Thread Direction: Right Hand Tap Finish: TiCN
Thread Length: 15.00 mm Number of Flutes: 0
Tap Thread Size: M10x1.25 Item: Thread Forming Tap
Pitch Diameter Limit: D9 Tap Chamfer: Plug
Tap Material: Cobalt Tap Style: Thread Forming
Tap Thread Type: Metric Fine Overall Length: 100.00 mm
Tap Dimension Type: Metric Shank Dia.: 9.67 mm
Standards: DIN Includes:
Tap Grouping: Tap Size: M10
Series: 16350 Cutting Direction - Machining: Right Hand
SAE or Metric: Head Style:
Thread Type: Application:
Package Quantity: Thread Size: M10x1.25
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, N, P
Thread Limit: D9 Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Shank Length: 61.00 mm
55% Thread Drill Size: 3/8 in 65% Thread Drill Size: 9.45mm
Spiral Direction: Neutral Thread Standard: Metric Fine
Class of Fit: 6H Coolant Fed: Non-Coolant Through
Extended Neck: No Thread Pitch: 1.25mm
Material Grade - Machining: 16350 Square Size: 7.26mm
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN 75% Thread Drill Size: U
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size U, Thread Limit D9, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635010149