Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214982
  • Mfr #: 1615010110
$80.86
  • Tap Finish: TiCN
  • Thread Length: 15.00 mm
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1615010110 Specifications

  • Zoro #: G0214982
  • Mfr #: 1615010110
Tap Finish: TiCN Thread Length: 15.00 mm
Number of Flutes: 0 Tap Style: Thread Forming
Thread Direction: Right Hand Tap Material: Cobalt
List Number: 16150 Item: Thread Forming Tap
Shank Dia.: 9.67 mm Tap Dimension Type: Metric
Tap Chamfer: Bottoming Tap Thread Size: M10x1.50
Pitch Diameter Limit: D10 Overall Length: 100.00 mm
Number of Pieces: 1 Tap Thread Type: Metric Coarse
Includes: Standards: DIN
Tap Grouping: Tap Size: M10
Cutting Direction - Machining: Right Hand Series: 16150
Application: Head Style:
SAE or Metric: Package Quantity:
Thread Type: Thread Standard: Metric Coarse
Primary Material Application ISO Code: H, K, M, N, P Shank Length: 61.00 mm
Extended Neck: No Secondary Material Application ISO Code: H, S
Thread Limit: D10 Thread Pitch: 1.50mm
Thread Size: M10x1.5 55% Thread Drill Size: 9.40mm
Tap Shank Standard: ANSI Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Material Grade - Machining: 16150 65% Thread Drill Size: 9.30mm
Square Size: 7.26mm Spiral Direction: Neutral
75% Thread Drill Size: 9.20 mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Coolant Through Primary Material Application: All Materials
Tap Length Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Tap Length Standard DIN

Reviews of Osg #1615010110