Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0214958
  • Mfr #: 1615010140
$80.86
  • Tap Style: Thread Forming
  • Thread Length: 15.00 mm
  • Overall Length: 100.00 mm
See full product details
This item ships free.

Osg #1615010140 Specifications

  • Zoro #: G0214958
  • Mfr #: 1615010140
Tap Style: Thread Forming Thread Length: 15.00 mm
Overall Length: 100.00 mm Thread Direction: Right Hand
Number of Pieces: 1 Shank Dia.: 9.67 mm
Pitch Diameter Limit: D10 Tap Thread Size: M10x1.50
Tap Chamfer: Plug Tap Dimension Type: Metric
Tap Material: Cobalt Tap Finish: TiCN
Item: Thread Forming Tap Tap Thread Type: Metric Coarse
Number of Flutes: 0 List Number: 16150
Standards: DIN Tap Size: M10
Series: 16150 Cutting Direction - Machining: Right Hand
Material Grade - Machining: 16150 Extended Neck: No
75% Thread Drill Size: 9.20 mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Coolant Through Thread Standard: Metric Coarse
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
65% Thread Drill Size: 9.30mm Primary Material Application ISO Code: H, K, M, N, P
Thread Pitch: 1.50mm Thread Size: M10x1.5
55% Thread Drill Size: 9.40mm Tap Shank Standard: ANSI
Primary Material Application: All Materials Shank Length: 61.00 mm
Thread Limit: D10 Tap Length Standard: DIN
Square Size: 7.26mm Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Tap Length Standard DIN

Reviews of Osg #1615010140