Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216909
  • Mfr #: 1635010110
$73.50
  • Overall Length: 100.00 mm
  • Thread Length: 15.00 mm
  • Tap Dimension Type: Metric
See full product details
Orders over $75 ship free.

Osg #1635010110 Specifications

  • Zoro #: G0216909
  • Mfr #: 1635010110
Overall Length: 100.00 mm Thread Length: 15.00 mm
Tap Dimension Type: Metric Tap Thread Size: M10x1.50
List Number: 16350 Tap Style: Thread Forming
Thread Direction: Right Hand Tap Chamfer: Bottoming
Item: Thread Forming Tap Tap Thread Type: Metric Coarse
Tap Finish: TiCN Tap Material: Cobalt
Shank Dia.: 9.67 mm Number of Flutes: 0
Pitch Diameter Limit: D10 Number of Pieces: 1
Includes: Standards: DIN
Tap Grouping: Tap Size: M10
Cutting Direction - Machining: Right Hand Series: 16350
Thread Type: Application:
SAE or Metric: Package Quantity:
Head Style: 75% Thread Drill Size: 9.20 mm
Primary Material Application ISO Code: H, M, N, P Secondary Material Application ISO Code: H, S
Thread Pitch: 1.50mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck: No Shank Length: 61.00 mm
Square Size: 7.26mm Tap Shank Standard: ANSI
Tap Length Standard: DIN Thread Limit: D10
Class of Fit: 6H 55% Thread Drill Size: 9.40mm
Thread Size: M10x1.5 65% Thread Drill Size: 9.30mm
Thread Standard: Metric Coarse Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed: Non-Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Spiral Direction: Neutral Material Grade - Machining: 16350
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635010110