Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M10x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0216960
  • Mfr #: 1635010140
$73.39
  • Pitch Diameter Limit: D10
  • Thread Length: 15.00 mm
  • Tap Thread Size: M10x1.50
See full product details
Orders over $75 ship free.

Osg #1635010140 Specifications

  • Zoro #: G0216960
  • Mfr #: 1635010140
Pitch Diameter Limit: D10 Thread Length: 15.00 mm
Tap Thread Size: M10x1.50 Number of Pieces: 1
Tap Finish: TiCN List Number: 16350
Thread Direction: Right Hand Overall Length: 100.00 mm
Number of Flutes: 0 Tap Dimension Type: Metric
Tap Thread Type: Metric Coarse Tap Style: Thread Forming
Shank Dia.: 9.67 mm Item: Thread Forming Tap
Tap Material: Cobalt Tap Chamfer: Plug
Includes: Tap Grouping:
Standards: DIN Tap Size: M10
Series: 16350 Cutting Direction - Machining: Right Hand
Head Style: Application:
Package Quantity: SAE or Metric:
Thread Type: 75% Thread Drill Size: 9.20 mm
Class of Fit: 6H Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction: Neutral 55% Thread Drill Size: 9.40mm
Tap Shank Standard: ANSI Thread Pitch: 1.50mm
Material Grade - Machining: 16350 Coolant Fed: Non-Coolant Through
Tap Length Standard: DIN Square Size: 7.26mm
Thread Standard: Metric Coarse Secondary Material Application ISO Code: H, S
Thread Size: M10x1.5 Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code: H, M, N, P Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Length: 61.00 mm 65% Thread Drill Size: 9.30mm
Thread Limit: D10 Extended Neck: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635010140