Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.2x0.25, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0216489
  • Mfr #: 1635012225
$54.59
  • Tap Material: Cobalt
  • List Number: 16350
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1635012225 Specifications

  • Zoro #: G0216489
  • Mfr #: 1635012225
Tap Material: Cobalt List Number: 16350
Thread Direction: Right Hand Item: Thread Forming Tap
Thread Length: 5.00 mm Pitch Diameter Limit: D5
Tap Thread Size: M1.2x0.25 Tap Dimension Type: Metric
Number of Pieces: 1 Overall Length: 40.00 mm
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Flutes: 0
Tap Style: Thread Forming Tap Finish: TiCN
Shank Dia.: 3.58 mm Tap Thread Type: Metric Coarse
Standards: DIN Tap Size: M1.2
Series: 16350 Cutting Direction - Machining: Right Hand
Primary Material Application ISO Code: H, M, N, P Tap Length Standard: DIN
Secondary Material Application: Hardened Steel, Nickel, Titanium Class of Fit: 6H
Shank Length: 33.40 mm Coolant Fed: Non-Coolant Through
Square Size: 2.79mm Thread Standard: Metric Coarse
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Pitch: 0.25mm
Spiral Direction: Neutral Extended Neck: No
Material Grade - Machining: 16350 Thread Size: M1.2x0.25
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S Thread Limit: D5
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.2x0.25, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 5.00 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012225