Osg
Thread Forming Tap, M12-1.00, Bottoming, V, 0 Flutes
Mfr # 1615012110
Zoro # G0215028
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.00
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Thread Length 42.20mm
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes 1400114101
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes 1400104908
- OSG Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes 1605014846
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes 1400100205
- OSG Thread Forming Tap, M14-2.00, Plug, V, 0 Flutes 1615014242
- OSG Thread Forming Tap, #12-28, Plug, TiN, 0 Flutes 1400125105
- OSG Thread Forming Tap, 5/16"-24, Plug, TiN, 0 Flutes 1400134205
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiN, 0 Flutes 1410101805
- OSG Thread Forming Tap, 5/16"-24, Plug, Oxide, 0 Flutes 1400133701
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes 2865605
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes 1410104101
- Osg Thread Forming Taps