Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0215168
  • Mfr #: 1615012140
$107.64
  • Tap Finish: TiCN
  • Number of Pieces: 1
  • Shank Dia.: 9.32 mm
See full product details
This item ships free.

Osg #1615012140 Specifications

  • Zoro #: G0215168
  • Mfr #: 1615012140
Tap Finish: TiCN Number of Pieces: 1
Shank Dia.: 9.32 mm Tap Material: Cobalt
Thread Length: 17.00 mm Tap Dimension Type: Metric
Item: Thread Forming Tap Tap Chamfer: Plug
Tap Thread Type: Metric Fine Tap Style: Thread Forming
Pitch Diameter Limit: D10 List Number: 16150
Overall Length: 100.00 mm Number of Flutes: 0
Thread Direction: Right Hand Tap Thread Size: M12x1.00
Standards: DIN Tap Grouping:
Includes: Tap Size: M12
Cutting Direction - Machining: Right Hand Series: 16150
Package Quantity: Thread Type:
SAE or Metric: Head Style:
Application: Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Square Size: 6.98mm Extended Neck: No
Coolant Fed: Coolant Through Thread Size: M12x1
Spiral Direction: Neutral Thread Limit: D10
65% Thread Drill Size: 11.55mm 75% Thread Drill Size: 11.50 mm
Material Grade - Machining: 16150 Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, K, M, N, P Tap Length Standard: DIN
Primary Material Application: All Materials Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Standard: Metric Fine Secondary Material Application ISO Code: H, S
Thread Pitch: 1.00mm 55% Thread Drill Size: 11.60mm
Shank Length: 50.90 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.50 mm, Thread Limit D10, Tap Length Standard DIN

Reviews of Osg #1615012140