Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.25, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217082
  • Mfr #: 1635012210
$95.79
  • Number of Pieces: 1
  • Tap Material: Cobalt
  • Overall Length: 100.00 mm
See full product details
This item ships free.

Osg #1635012210 Specifications

  • Zoro #: G0217082
  • Mfr #: 1635012210
Number of Pieces: 1 Tap Material: Cobalt
Overall Length: 100.00 mm Thread Length: 17.00 mm
Pitch Diameter Limit: D10 Thread Direction: Right Hand
Tap Chamfer: Bottoming List Number: 16350
Tap Style: Thread Forming Tap Thread Size: M12x1.25
Number of Flutes: 0 Shank Dia.: 9.32 mm
Item: Thread Forming Tap Tap Dimension Type: Metric
Tap Finish: TiCN Tap Thread Type: Metric Fine
Standards: DIN Tap Size: M12
Cutting Direction - Machining: Right Hand Series: 16350
Class of Fit: 6H Coolant Fed: Non-Coolant Through
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Limit: D10
Primary Material Application ISO Code: H, M, N, P 75% Thread Drill Size: 11.36 mm
Material Grade - Machining: 16350 Extended Neck: No
65% Thread Drill Size: 11.45mm Square Size: 6.98mm
Tap Shank Standard: ANSI Shank Length: 50.90 mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Size: M12x1.25
Tap Length Standard: DIN Thread Standard: Metric Fine
Thread Pitch: 1.25mm Secondary Material Application ISO Code: H, S
Spiral Direction: Neutral Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012210