Osg
Thread Forming Tap, M12-1.50, Modified Bottoming, V, 0 Flutes
Mfr # 1635012220
Zoro # G0217152
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Modified Bottoming
- Tap Finish V
- Number of Flutes 0
- Tap Thread Type Metric Fine
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes 1400157308
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes 1400113901
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes 1400142500
- OSG Thread Forming Tap, 3/4"-10, Plug, TiN, 0 Flutes 1400155205
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes 1400119108
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes 1400119001
- OSG Thread Forming Tap, 5/16"-18, Modified Bottoming, V, 0 Flutes 1400130706
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes 1400135001
- OSG Thread Forming Tap, 9/16"-18, Plug, TiN, 0 Flutes 1400149805
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes 19951
- WALTER SURFACE TECHNOLOGIES 16MM X 2.00, CARBON TAPER TAP - 2000C 20C160AT
- Osg Thread Forming Taps