Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0215043
  • Mfr #: 1615012141
$107.64
  • Overall Length: 100.00 mm
  • Number of Flutes: 0
  • Tap Thread Size: M12x1.50
See full product details
This item ships free.

Osg #1615012141 Specifications

  • Zoro #: G0215043
  • Mfr #: 1615012141
Overall Length: 100.00 mm Number of Flutes: 0
Tap Thread Size: M12x1.50 Number of Pieces: 1
Tap Thread Type: Metric Fine Tap Finish: TiCN
Tap Style: Thread Forming Tap Dimension Type: Metric
Pitch Diameter Limit: D11 Tap Material: Cobalt
Tap Chamfer: Plug Item: Thread Forming Tap
Shank Dia.: 9.32 mm List Number: 16150
Thread Length: 17.00 mm Thread Direction: Right Hand
Standards: DIN Tap Grouping:
Includes: Tap Size: M12
Cutting Direction - Machining: Right Hand Series: 16150
Package Quantity: Head Style:
Thread Type: SAE or Metric:
Application: Shank Length: 50.90 mm
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
75% Thread Drill Size: 11.20 mm Tap Shank Standard: ANSI
Thread Standard: Metric Fine Thread Limit: D11
Material Grade - Machining: 16150 Tap Length Standard: DIN
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Size: M12x1.5
Primary Material Application ISO Code: H, K, M, N, P 65% Thread Drill Size: 11.30mm
Thread Pitch: 1.50mm Square Size: 6.98mm
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities 55% Thread Drill Size: 11.40mm
Primary Material Application: All Materials Coolant Fed: Coolant Through
Extended Neck: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615012141