Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217073
  • Mfr #: 1635012111
$95.79
  • List Number: 16350
  • Tap Chamfer: Bottoming
  • Overall Length: 100.00 mm
See full product details
This item ships free.

Osg #1635012111 Specifications

  • Zoro #: G0217073
  • Mfr #: 1635012111
List Number: 16350 Tap Chamfer: Bottoming
Overall Length: 100.00 mm Pitch Diameter Limit: D11
Tap Thread Size: M12x1.50 Tap Finish: TiCN
Tap Dimension Type: Metric Number of Flutes: 0
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Material: Cobalt Tap Thread Type: Metric Fine
Shank Dia.: 9.32 mm Number of Pieces: 1
Thread Length: 17.00 mm Tap Style: Thread Forming
Tap Grouping: Includes:
Standards: DIN Tap Size: M12
Series: 16350 Cutting Direction - Machining: Right Hand
Application: Thread Type:
Head Style: Package Quantity:
SAE or Metric: Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Thread Limit: D11
Square Size: 6.98mm Primary Material Application ISO Code: H, M, N, P
Spiral Direction: Neutral 75% Thread Drill Size: 11.20 mm
Thread Standard: Metric Fine 55% Thread Drill Size: 11.40mm
Secondary Material Application ISO Code: H, S Extended Neck: No
Tap Shank Standard: ANSI Coolant Fed: Non-Coolant Through
Material Grade - Machining: 16350 65% Thread Drill Size: 11.30mm
Thread Size: M12x1.5 Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Shank Length: 50.90 mm Class of Fit: 6H
Thread Pitch: 1.50mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012111