Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217058
  • Mfr #: 1635012141
$95.79
  • Tap Thread Size: M12x1.50
  • Tap Thread Type: Metric Fine
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1635012141 Specifications

  • Zoro #: G0217058
  • Mfr #: 1635012141
Tap Thread Size: M12x1.50 Tap Thread Type: Metric Fine
Tap Finish: TiCN Number of Flutes: 0
Overall Length: 100.00 mm Thread Length: 17.00 mm
Item: Thread Forming Tap Pitch Diameter Limit: D11
Number of Pieces: 1 List Number: 16350
Shank Dia.: 9.32 mm Tap Chamfer: Plug
Tap Dimension Type: Metric Thread Direction: Right Hand
Tap Material: Cobalt Tap Style: Thread Forming
Standards: DIN Tap Size: M12
Series: 16350 Cutting Direction - Machining: Right Hand
75% Thread Drill Size: 11.20 mm Square Size: 6.98mm
Shank Length: 50.90 mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Class of Fit: 6H Primary Material Application ISO Code: H, M, N, P
Thread Limit: D11 55% Thread Drill Size: 11.40mm
Secondary Material Application ISO Code: H, S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Length Standard: DIN Spiral Direction: Neutral
Material Grade - Machining: 16350 Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Pitch: 1.50mm Extended Neck: No
Thread Size: M12x1.5 65% Thread Drill Size: 11.30mm
Coolant Fed: Non-Coolant Through Tap Shank Standard: ANSI
Thread Standard: Metric Fine Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012141