Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.75, Plug, TiCN, 0 Flutes

  • Zoro #: G0215122
  • Mfr #: 1615012541
$107.64
  • Tap Thread Type: Metric Coarse
  • Tap Dimension Type: Metric
  • Overall Length: 110.00 mm
See full product details
This item ships free.

Osg #1615012541 Specifications

  • Zoro #: G0215122
  • Mfr #: 1615012541
Tap Thread Type: Metric Coarse Tap Dimension Type: Metric
Overall Length: 110.00 mm Number of Pieces: 1
Number of Flutes: 0 Tap Thread Size: M12x1.75
Tap Chamfer: Plug Shank Dia.: 9.32 mm
List Number: 16150 Tap Finish: TiCN
Item: Thread Forming Tap Thread Length: 17.00 mm
Tap Style: Thread Forming Tap Material: Cobalt
Thread Direction: Right Hand Pitch Diameter Limit: D11
Standards: DIN Tap Grouping:
Includes: Tap Size: M12
Series: 16150 Cutting Direction - Machining: Right Hand
Package Quantity: Head Style:
SAE or Metric: Thread Type:
Application: Secondary Material Application ISO Code: H, S
Square Size: 6.98mm 75% Thread Drill Size: 7/16 in
Material Grade - Machining: 16150 Coolant Fed: Coolant Through
55% Thread Drill Size: 11.30mm Primary Material Application ISO Code: H, K, M, N, P
Thread Pitch: 1.75mm Thread Size: M12x1.75
Extended Neck: No Tap Shank Standard: ANSI
Shank Length: 60.90 mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Primary Material Application: All Materials
Thread Standard: Metric Coarse Thread Limit: D11
65% Thread Drill Size: 11.20mm Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Spiral Direction: Neutral Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615012541