Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12x1.75, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217049
  • Mfr #: 1635012171
$95.79
  • Pitch Diameter Limit: D11
  • Item: Thread Forming Tap
  • Tap Dimension Type: Metric
See full product details
This item ships free.

Osg #1635012171 Specifications

  • Zoro #: G0217049
  • Mfr #: 1635012171
Pitch Diameter Limit: D11 Item: Thread Forming Tap
Tap Dimension Type: Metric Tap Thread Size: M12x1.75
Number of Flutes: 0 Tap Material: Cobalt
List Number: 16350 Shank Dia.: 9.32 mm
Overall Length: 110.00 mm Tap Finish: TiCN
Number of Pieces: 1 Tap Thread Type: Metric Coarse
Thread Direction: Right Hand Tap Style: Thread Forming
Thread Length: 17.00 mm Tap Chamfer: Bottoming
Tap Grouping: Includes:
Standards: DIN Tap Size: M12
Series: 16350 Cutting Direction - Machining: Right Hand
Package Quantity: Head Style:
Application: SAE or Metric:
Thread Type: Thread Pitch: 1.75mm
Thread Limit: D11 55% Thread Drill Size: 11.30mm
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
Material Grade - Machining: 16350 Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, M, N, P Thread Size: M12x1.75
Square Size: 6.98mm 65% Thread Drill Size: 11.20mm
Coolant Fed: Non-Coolant Through Thread Standard: Metric Coarse
Shank Length: 60.90 mm Tap Length Standard: DIN
75% Thread Drill Size: 7/16 in Class of Fit: 6H
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application: Hardened Steel, Nickel, Titanium Extended Neck: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635012171