Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.4x0.3, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216610
  • Mfr #: 1635014315
$53.56
  • Tap Dimension Type: Metric
  • Tap Chamfer: Bottoming
  • Shank Dia.: 3.58 mm
See full product details
Orders over $75 ship free.

Osg #1635014315 Specifications

  • Zoro #: G0216610
  • Mfr #: 1635014315
Tap Dimension Type: Metric Tap Chamfer: Bottoming
Shank Dia.: 3.58 mm Tap Style: Thread Forming
List Number: 16350 Number of Flutes: 0
Overall Length: 40.00 mm Tap Thread Type: Metric Coarse
Tap Thread Size: M1.4x0.3 Number of Pieces: 1
Pitch Diameter Limit: D5 Tap Material: Cobalt
Item: Thread Forming Tap Thread Direction: Right Hand
Thread Length: 7.00 mm Tap Finish: TiCN
Tap Grouping: Includes:
Standards: DIN Tap Size: M1.4
Series: 16350 Cutting Direction - Machining: Right Hand
Application: Head Style:
Package Quantity: Thread Type:
SAE or Metric: Thread Standard: Metric Coarse
Spiral Direction: Neutral Class of Fit: 6H
Coolant Fed: Non-Coolant Through Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code: H, M, N, P Secondary Material Application ISO Code: H, S
Thread Pitch: 0.30mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: M1.4x0.3 Tap Length Standard: DIN
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: ANSI
Extended Neck: No Material Grade - Machining: 16350
Shank Length: 31.80 mm Square Size: 2.79mm
Thread Limit: D5 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.4x0.3, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 7.00 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635014315