Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M1.4x0.3, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0216540
  • Mfr #: 1635014325
$55.62
  • Thread Length: 7.00 mm
  • Item: Thread Forming Tap
  • Number of Flutes: 0
See full product details
Orders over $75 ship free.

Osg #1635014325 Specifications

  • Zoro #: G0216540
  • Mfr #: 1635014325
Thread Length: 7.00 mm Item: Thread Forming Tap
Number of Flutes: 0 List Number: 16350
Tap Dimension Type: Metric Tap Finish: TiCN
Pitch Diameter Limit: D5 Tap Thread Type: Metric Coarse
Overall Length: 40.00 mm Tap Material: Cobalt
Tap Style: Thread Forming Tap Thread Size: M1.4x0.3
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Direction: Right Hand
Number of Pieces: 1 Shank Dia.: 3.58 mm
Includes: Tap Grouping:
Standards: DIN Tap Size: M1.4
Series: 16350 Cutting Direction - Machining: Right Hand
SAE or Metric: Application:
Thread Type: Head Style:
Package Quantity: Shank Length: 31.80 mm
Class of Fit: 6H Primary Material Application ISO Code: H, M, N, P
Material Grade - Machining: 16350 Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN Thread Limit: D5
Square Size: 2.79mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Thread Size: M1.4x0.3 Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: No
Thread Standard: Metric Coarse Tap Shank Standard: ANSI
Thread Pitch: 0.30mm Coolant Fed: Non-Coolant Through
Secondary Material Application: Hardened Steel, Nickel, Titanium Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M1.4x0.3, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 7.00 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635014325