Osg
Thread Forming Tap, M1.4-0.30, Plug, V, 0 Flutes
Mfr # 1635014345
Zoro # G0216577
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.4-0.30
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes 1400114601
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes 1400106008
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes 1410103605
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes 1636000608
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes 1400102305
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes 1605014206
- OSG Thread Forming Tap, M24-3.00, Bottoming, V, 0 Flutes 1615024315
- OSG Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes 1400113708
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiN, 0 Flutes 1400141505
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes 1400105108
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes 17020
- Osg Thread Forming Taps