Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M14x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215253
  • Mfr #: 1615014511
$144.20
  • Item: Thread Forming Tap
  • Tap Chamfer: Bottoming
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1615014511 Specifications

  • Zoro #: G0215253
  • Mfr #: 1615014511
Item: Thread Forming Tap Tap Chamfer: Bottoming
Tap Finish: TiCN Number of Pieces: 1
Tap Thread Size: M14x1.50 Shank Dia.: 10.89mm
Number of Flutes: 0 Thread Length: 20.00mm
Pitch Diameter Limit: D11 Tap Thread Type: Metric Fine
Thread Direction: Right Hand Tap Material: Cobalt
Tap Style: Thread Forming List Number: 16150
Tap Dimension Type: Metric Overall Length: 100.00 mm
Standards: DIN Tap Size: M14
Cutting Direction - Machining: Right Hand Series: 16150
Tap Length Standard: DIN Material Grade - Machining: 16150
Spiral Direction: Neutral Tap Shank Standard: ANSI
Extended Neck: No Primary Material Application: All Materials
Thread Standard: Metric Fine Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
65% Thread Drill Size: 13.30mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code: H, K, M, N, P Shank Length: 49.90mm
55% Thread Drill Size: 13.40mm Coolant Fed: Coolant Through
Thread Size: M14x1.5 Square Size: 8.18mm
Secondary Material Application ISO Code: H, S 75% Thread Drill Size: 13.20 mm
Thread Pitch: 1.50mm Thread Limit: D11
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit D11, Tap Length Standard DIN

Reviews of Osg #1615014511