Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M14x1.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217207
  • Mfr #: 1635014511
$129.78
  • Number of Flutes: 0
  • Tap Style: Thread Forming
  • Shank Dia.: 10.89 mm
See full product details
This item ships free.

Osg #1635014511 Specifications

  • Zoro #: G0217207
  • Mfr #: 1635014511
Number of Flutes: 0 Tap Style: Thread Forming
Shank Dia.: 10.89 mm Overall Length: 100.00 mm
Tap Material: Cobalt Item: Thread Forming Tap
Number of Pieces: 1 Tap Thread Type: Metric Fine
Thread Length: 20.00 mm Thread Direction: Right Hand
Pitch Diameter Limit: D11 Tap Dimension Type: Metric
Tap Finish: TiCN List Number: 16350
Tap Chamfer: Bottoming Tap Thread Size: M14x1.50
Standards: DIN Tap Size: M14
Series: 16350 Cutting Direction - Machining: Right Hand
65% Thread Drill Size: 13.30mm Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Thread Limit: D11
Coolant Fed: Non-Coolant Through 75% Thread Drill Size: 13.20 mm
Secondary Material Application ISO Code: H, S Thread Size: M14x1.5
Material Grade - Machining: 16350 Tap Shank Standard: ANSI
Secondary Material Application: Hardened Steel, Nickel, Titanium Spiral Direction: Neutral
Thread Standard: Metric Fine Thread Pitch: 1.50mm
55% Thread Drill Size: 13.40mm Extended Neck: No
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Class of Fit: 6H
Square Size: 8.18mm Features: 40-50% Less Machining Torque, Fluteless Forming Tap
Shank Length: 49.90 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635014511