Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M14x1.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0217222
  • Mfr #: 1635014541
$129.78
  • Tap Chamfer: Plug
  • Tap Thread Type: Metric Fine
  • Overall Length: 100.00 mm
See full product details
This item ships free.

Osg #1635014541 Specifications

  • Zoro #: G0217222
  • Mfr #: 1635014541
Tap Chamfer: Plug Tap Thread Type: Metric Fine
Overall Length: 100.00 mm Tap Dimension Type: Metric
Number of Pieces: 1 Thread Direction: Right Hand
Number of Flutes: 0 Shank Dia.: 10.89 mm
Pitch Diameter Limit: D11 Thread Length: 20.00 mm
Tap Material: Cobalt Tap Style: Thread Forming
Tap Finish: TiCN Item: Thread Forming Tap
List Number: 16350 Tap Thread Size: M14x1.50
Standards: DIN Includes:
Tap Grouping: Tap Size: M14
Series: 16350 Cutting Direction - Machining: Right Hand
SAE or Metric: Head Style:
Application: Package Quantity:
Thread Type: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Length Standard: DIN Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Thread Limit: D11
Shank Length: 49.90 mm Material Grade - Machining: 16350
Secondary Material Application ISO Code: H, S 65% Thread Drill Size: 13.30mm
Secondary Material Application: Hardened Steel, Nickel, Titanium 75% Thread Drill Size: 13.20 mm
Coolant Fed: Non-Coolant Through Tap Shank Standard: ANSI
Features: 40-50% Less Machining Torque, Fluteless Forming Tap Thread Pitch: 1.50mm
Thread Size: M14x1.5 Square Size: 8.18mm
55% Thread Drill Size: 13.40mm Class of Fit: 6H
Thread Standard: Metric Fine Extended Neck: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Reviews of Osg #1635014541