Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M14x2.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215201
  • Mfr #: 1615014212
$144.20
  • Tap Thread Type: Metric Coarse
  • Tap Chamfer: Bottoming
  • Tap Material: Cobalt
See full product details
This item ships free.

Osg #1615014212 Specifications

  • Zoro #: G0215201
  • Mfr #: 1615014212
Tap Thread Type: Metric Coarse Tap Chamfer: Bottoming
Tap Material: Cobalt Pitch Diameter Limit: D12
Tap Finish: TiCN Overall Length: 110.00 mm
Tap Thread Size: M14x2.00 Number of Pieces: 1
Tap Style: Thread Forming Shank Dia.: 10.89 mm
Thread Direction: Right Hand Tap Dimension Type: Metric
List Number: 16150 Item: Thread Forming Tap
Number of Flutes: 0 Thread Length: 20.00 mm
Standards: DIN Includes:
Tap Grouping: Tap Size: M14
Series: 16150 Cutting Direction - Machining: Right Hand
Package Quantity: Head Style:
Application: Thread Type:
SAE or Metric: 65% Thread Drill Size: 33/64 in
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
Thread Limit: D12 Tap Shank Standard: ANSI
Thread Pitch: 2.00mm Thread Standard: Metric Coarse
Spiral Direction: Neutral Material Grade - Machining: 16150
Primary Material Application ISO Code: H, K, M, N, P Shank Length: 59.90 mm
Extended Neck: No Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Coolant Through Primary Material Application: All Materials
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities 75% Thread Drill Size: 13.00 mm
Square Size: 8.18mm Thread Size: M14x2
55% Thread Drill Size: 13.20mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D12, Tap Length Standard DIN

Reviews of Osg #1615014212