Osg
Thread Forming Tap, M14-2.00, Plug, V, 0 Flutes
Mfr # 1635014242
Zoro # G0217189
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Explore More Products
- OSG Thread Forming Tap, M14-2.00, Plug, V, 0 Flutes 1615014242
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes 1400143105
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes 1635008255
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes 1400150301
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes 1400144605
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes 1400121508
- OSG Thread Forming Tap, 5/8"-11, Bottoming, TiN, 0 Flutes 1400150505
- OSG Thread Forming Tap, 9/16"-18, Plug, Bright, 0 Flutes 1400149100
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes 1400100501
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes 1615010018
- OSG Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes 1625014846
- Osg Thread Forming Taps